Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Cement, Clear, Heavy Bodied, 32 oz.

  • Mfr # 31008

  • Zoro # G3787239


product price: $24.45
/ea

Key Features

Type
Heavy Bodied
Size (Oz.)
32 oz
For Use With
PVC Pipe and Fittings
Size
32 oz
Standards
ASTM D-2564, BAAQMD Method 40, NSF/ANSI 61, UL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
31008
Zoro #
G3787239
UPC #
038753310084
Country of Origin
United States

Dimensions

Size (Oz.)
32 oz
Size
32 oz
For Maximum Pipe Diameter
18 in
Container Size
32 fl oz

Details

Type
Heavy Bodied
Color
Clear
For Use With
PVC Pipe and Fittings
Item
Pipe Cement
Standards
ASTM D-2564, BAAQMD Method 40, NSF/ANSI 61, UL Certified
Full Cure Time
5 min
Container Type
Brush-Top Can
Minimum Viscosity
0 cps
Maximum Viscosity
1600 cP
For Material Type
PVC
Working Time
2 min
Minimum Operating Temperature
40 Degrees F
Series
Heavy Duty
Maximum Operating Temperature
110 Degrees F
For Application Type
For Drain, Waste, and Vent Pipe, Potable Water

Description

Pipe Cement, For Material Type PVC, Series Heavy Duty, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 18 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D-2564, BAAQMD Method 40, NSF/ANSI 61, UL Certified, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 5 min, Maximum Viscosity 1600 cP, Minimum Viscosity 0 cps

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.