Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PVC Cement, Clear, Regular Body, 32 oz.

  • Mfr # 31015

  • Zoro # G3787546


product price: $18.39
/ea

Key Features

Type
Regular Body
Size (Oz.)
32 oz
Color
Clear
For Use With
PVC Pipe and Fittings
Standards
ASTM D-2564, BAAQMD Method 40, NSF/ANSI 61, UL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31015
Zoro #
G3787546
UPC #
038753310152
Country of Origin
United States

Dimensions

Size (Oz.)
32 oz
Size
32 oz
Container Size
32 fl oz
For Maximum Pipe Diameter
4 in

Details

Type
Regular Body
Color
Clear
For Use With
PVC Pipe and Fittings
Item
Pipe Cement
Standards
ASTM D-2564, BAAQMD Method 40, NSF/ANSI 61, UL Certified
Maximum Viscosity
90 cps
Series
Regular
Minimum Viscosity
0 cps
Working Time
2 min
Maximum Operating Temperature
110 Degrees F
Minimum Operating Temperature
40 Degrees F
For Application Type
For Drain, Waste, and Vent Pipe, Potable Water
Container Type
Brush-Top Can
For Material Type
PVC
Full Cure Time
6 min

Description

Pipe Cement, For Material Type PVC, Series Regular, Container Size 32 fl oz, Container Type Brush-Top Can, For Maximum Pipe Diameter 4 in, Working Time 2 min, Minimum Operating Temperature 40 Degrees F, Maximum Operating Temperature 110 Degrees F, Color Clear, Standards ASTM D-2564, BAAQMD Method 40, NSF/ANSI 61, UL Certified, For Application Type For Drain, Waste, and Vent Pipe, Potable Water, Full Cure Time 6 min, Maximum Viscosity 90 cps, Minimum Viscosity 0 cps

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.