Zoro Homepage

PVC Cleaner, Clear, 4 oz.

  • Mfr # 30779

  • Zoro # G3787275


product price: $5.75
/ea

Key Features

Type
Clare Cleaner
Size (Oz.)
4 oz
Color
Clear
For Use With
PVC Pipe and Fittings
Standards
BAAQMD Method 40, NSF/ANSI 61, SCAQMD 1168/316A, UL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30779
Zoro #
G3787275
UPC #
038753307794
Country of Origin
United States

Dimensions

Size (Oz.)
4 oz
Size
4 oz
Container Size
4 oz

Details

Type
Clare Cleaner
Color
Clear
For Use With
PVC Pipe and Fittings
Item
Surface Cleaner
Standards
BAAQMD Method 40, NSF/ANSI 61, SCAQMD 1168/316A, UL Certified
Cured Color
Clear
Minimum Performance Temperature
200 Degrees F
For Use on Adhesive Type
Pipe
Product Type
Surface Cleaner
Container Type
Can

Description

Surface Cleaner, Container Size 4 oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Pipe, Product Type Surface Cleaner, Standards BAAQMD Method 40, NSF/ANSI 61, SCAQMD 1168/316A, UL Certified, Minimum Performance Temperature 200 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.