PVC, Floor, Floor Sink Full Top Grate
Mfr # 42753
Zoro # G0704481
product price: $25.19
/eaKey Features
Material of Construction - Drains
PVC
Color - Drains
White
Connection - Drains
Drop In
Type
Floor
Color/Finish
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42753
Zoro #
G0704481
UPC #
038753427539
Country of Origin
United States
Dimensions
Length (In.)
9.15"
Overall Width
9 1/4 in
Overall Height
3/4 in
Overall Length
9 1/4 in
Details
Material of Construction - Drains
PVC
Color - Drains
White
Connection - Drains
Drop In
Type
Floor
Color/Finish
White
Material of Construction
PVC
For Use With
Floor Sink
Standards
ASME A112.21.1M, ASTM D2665
Grid Material
PVC
Item
Floor Sink Full Top Grate
Material
Plastic
Product Type
Grate
Color
White
ADA Compliant
No
Drain Style
Round
Shape
Square
For Use with Drain Type
Floor Drain
Grate Surface Type
Radial
Installation Type
Drop-In
Description
Grate, Product Type Grate, Overall Width 9 1/4 in, Overall Length 9 1/4 in, Overall Diameter Not Applicable, Material Plastic, Finish Unfinished, Installation Type Drop-In, Color White, Grate Surface Type Radial, Shape Square, Load Capacity 1,000 lb, ADA Compliant Not ADA Compliant, Overall Height 3/4 in, For Use with Drain Type Floor Drain Sink, Drain Style Square, Compatible with Manufacturer Model Number 42720, 42721, 42722, Standards ASME A112.6.7ASME A112.21.1MASTM D2665
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.