Zoro Homepage

PVC Heavy Duty Cement, Gray, 8 oz

  • Mfr # 3561837

  • Zoro # G216482550


product price: $24.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3561837
Zoro #
G216482550
UPC #
-
Country of Origin
China

Description

Features PVC Heavy Duty Cement Gray 8 oz Heavy Duty Gray cement for use on all schedules and classes PVC pipe and fitting up to 12 diameter with interference fit up to 18 for non-pressure Low Voc Solvent Cement meets California South Coast Air Quality Management District SCAQMD 1168/316A or BAAQMD Method 40 and various environmental requirements Thick formula fills gaps in large diameter pipe and loose fitting joints Recommended for potable water pressure pipe conduit and DWV Recommended application temperature 40°F to 110°F / 4°C to 43°C Meets ASTM D-2564 Specifications Weight: 0.6 lbs

Restrictions

Hazardous material
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.