Zoro Homepage

PVC Primer, Clear, 16 oz.

  • Mfr # 30752

  • Zoro # G3787528


product price: $14.29
/ea

Key Features

Type
Primer
Size (Oz.)
16 oz
Color
Clear
For Use With
PVC Pipe and Fittings
Standards
ASTM F-656, BAAQMD Method 40, NSF/ANSI 61, SCAQMD 1168/316A, UL Certified
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30752
Zoro #
G3787528
UPC #
038753307527
Country of Origin
United States

Dimensions

Size (Oz.)
16 oz
Size
16 oz
Container Size
16 oz

Details

Type
Primer
Color
Clear
For Use With
PVC Pipe and Fittings
Item
Primer
Standards
ASTM F-656, BAAQMD Method 40, NSF/ANSI 61, SCAQMD 1168/316A, UL Certified
Minimum Performance Temperature
200 Degrees F
Cured Color
Clear
Container Type
Can
For Use on Adhesive Type
Pipe
Product Type
Primer

Description

Primer, Container Size 16 oz, Container Type Can, Cured Color Clear, For Use on Adhesive Type Pipe, Product Type Primer, Standards ASTM F-656, BAAQMD Method 40, NSF/ANSI 61, SCAQMD 1168/316A, UL Certified, Minimum Performance Temperature 200 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.