Zoro Homepage

PVC Primer, Purple, 32 oz.

  • Mfr # 30758

  • Zoro # G3787467


product price: $22.15
/ea

Key Features

Type
Primer
Size (Oz.)
32 oz
Color
Purple
For Use With
PVC Pipe and Fittings
Size
32 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30758
Zoro #
G3787467
UPC #
038753307589
Country of Origin
United States

Dimensions

Size (Oz.)
32 oz
Size
32 oz
Container Size
32 oz

Details

Type
Primer
Color
Purple
For Use With
PVC Pipe and Fittings
Item
Primer
Standards
ASTM F-656, NSF/ANSI 61, SCAQMD 1171/M24, UL Certified
Minimum Performance Temperature
200 Degrees F
Cured Color
Purple
For Use on Adhesive Type
Pipe
Container Type
Can
Product Type
Primer

Description

Primer, Container Size 32 oz, Container Type Can, Cured Color Purple, For Use on Adhesive Type Pipe, Product Type Primer, Standards ASTM F-656, NSF/ANSI 61, SCAQMD 1171/M24, UL Certified, Minimum Performance Temperature 200 Degrees F

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.