
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32164
Zoro #
G008192575
UPC #
38753321646
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Color
Black
Container Type
Can
Description
pOatey PVC Solvent Cement, Low VOC, 1 gal, 52 lb Net Weight, Liquid, Blue, Solvent, 510 gL VOC, 14 to 23 deg F Flash, Composition Furan, Tetrahydro, Acetone, Polyvinyl Chloride, Methyl Ethyl Ketone, Silica, Amorphous, Fumed, 092 002 Specific Gravity, 4 to 5 min Setting Time, DomesticppOatey Hot Medium Blue Lava PVC Cement is formulated for wet conditions or situations involving fast installation of pressurization of PVC pipe and fittings up to 6 diameter with interference fitp
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.