Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Oatey Rain-R-Shine Blue/Purple Primer and Cement For PVC 4 oz

  • Mfr # 30251V

  • Zoro # G309760770


product price: $14.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30251V
Zoro #
G309760770
UPC #
38753037899
Country of Origin
United States

Description

Oatey PVC Rain-R-Shine medium bodied fast set blue cement and purple primer handy pack gives you the best value with both the Rain-R-Shine cement and purple primer included. The Rain-R-Shine cement is recommended for pool and spa, irrigation, potable water, pressure pipe, conduit and DWV applications. Oatey products have earned the trust of plumbing professionals for over 100 years.
  • • Low VOC, high performance primer meets California South Coast Air Quality Management Districts (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standard F656 and complies with NSF/ANSI 61 health effects requirements
  • • Low VOC, high performance solvent cement meets California South Coast Air Quality Management District (SCAQMD) 1168/316A or BAAQMD Method 40 requirements, meets ASTM Standard D2564 and complies with NSF/ANSI 61 health effects requirements
  • • All Oatey solvent cement and primer products are certified to UL Greenguard Gold
  • • For use on all schedules and classes of PVC pipe and fittings up to 6 in. diameter with interference fit
  • • Formulated for quick pressurization and longer working times in hot conditions
  • • Purple primer formulated for use on all schedules and classes of PVC and CPVC pipe and fittings

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.