
Oatey Mystic 8 in. H X 4 in. W X 6 in. L White Plastic Rain Collection System
Mfr # 14209
Zoro # G8659652
product price: $47.69
/eaKey Features
Material
PVC
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14209
Zoro #
G8659652
UPC #
38753142098
Country of Origin
United States
Details
Material
PVC
Color
White
Description
The Amerimax 5 inch gutter end with 3 inch x 4 inch drop can be used to connect 5 inch gutter to 3 inch x 4 inch downspout and elbows. This end with drop outlet features a baked-on white finish with durable aluminum construction and should be used at the end of the gutter run to direct the water into the 3 inch x 4 inch downspout.
- • Fits standard 2 in. x 3 in. residential downspouts
- • Two piece design is made of UV-resistant material and can be painted
- • Can be painted to match downspout color
- • 4-foot high-flow hose which can be cut to connect the diverter to the collection barrel
- • Easily applied to most downspouts
- •
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.