Replacement Shower Drain Strainer, Snap-In, Round, 4-1/4 in Dia, 1/4 in H, Plastic, White
Mfr # 42136
Zoro # G0704545
product price: $3.59
/eaKey Features
Material of Construction - Drains
Plastic
Color - Drains
White
Connection - Drains
Snap In
Length (In.)
4 1/4 in
Drain Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42136
Zoro #
G0704545
UPC #
038753421360
Country of Origin
United States
Dimensions
Length (In.)
4 1/4 in
Size
4 1/4 in
Overall Height
1/4 in
Overall Diameter
4 1/4 in
Details
Item
Strainer
Material of Construction - Drains
Plastic
Color - Drains
White
Connection - Drains
Snap In
Drain Material
Plastic
For Use With
Residential Grade Shower Drains of 4.25 in Drain Top
Type
Strainer
Grid Material
Plastic
Material of Construction
"Plastic"
Product Type
Strainer
Installation Type
Snap-In
Color
White
Material
Plastic
Application
Provides Decorative Finish to Shower
ADA Compliant
No
Drain Style
Round
For Use with Drain Type
Shower Drain
Shape
Round
Grate Surface Type
Square Holes
Description
Strainer, Product Type Strainer, Overall Diameter 4 1/4 in, Material Plastic, Finish Unfinished, Installation Type Snap-In, Color White, Grate Surface Type Square Holes, Shape Round, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, Overall Height 1/4 in, For Use with Drain Type Shower Drain, Drain Style Round, Compatible with Manufacturer Model No. 42049, 4207542086, 42077, 4208942048, Standards ASME A112.18.2-2005 / CSAB125.2-05, Compatible with Brand Oatey, Gauge Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.