Replacement Strainer, Stainless Steel, Stainless Steel, Specifications: Round Shape, Screw-In Cover
- Mfr # 43861
- Zoro # G022914306
product price:Â
$
13.55
/ea
Key Features
Includes
Screws
Material of Construction - Drains
Stainless Steel
Shape - Drains
Round Shape
Pipe Dia. - Drains
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 43861
- Zoro #
- G022914306
- UPC #
- 038753438610
- Country of Origin
- China
- Includes
- Screws
- Material of Construction - Drains
- Stainless Steel
- Shape - Drains
- Round Shape
Dimensions
- Pipe Dia. - Drains
- 4 in
Description
The Oatey 4 in screw-rite replacement strainer is designed to replace a residential shower strainer on a screw-on tile shower drain, snap-in drain or general-purpose drain that accepts a 4 in Dia screw-on strainer. The replacement strainer provides a clean finish to a shower stall. Oatey products have earned the trust of plumbing professionals for over 100 years.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.