Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Retro Master Roof Flash, 9 1/4-16"

  • Mfr # 14753

  • Zoro # G7701237


product price: $167.99
/ea
Sold in multiples of 5 for $839.95
Free Shipping & Returns

Key Features

Application
Pipe Vents
Base Diameter
8 in
For Roof Angle
45 Degrees
For Maximum Pipe Size
19 in
For Number of Pipes
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
14753
Zoro #
G7701237
UPC #
750405147533
Country of Origin
Mexico

Dimensions

Base Diameter
8 in
For Maximum Pipe Size
19 in
For Minimum Pipe Size
9 in
Base Width
11 in
Base Height
14 1/2 in

Details

Item
14.5"H 11"W Plastic Roof Vent Pipe Boot
Application
Pipe Vents
For Roof Angle
45 Degrees
For Number of Pipes
1
Cap/Collar Material
EPDM
Base Shape
Rectangular
Base Material
Plastic
UV Protected
Yes
For Roof Type
Pitched
Product Type
Retro Master Flash
Top Opening
Open
Seal Material
Silicone
Maximum Ambient Temperature
275 Degrees F

Description

14.5 In.H 11 In.W Plastic Roof Vent Pipe Boot, Base Shape Rectangular, Base Material Plastic, Cap/Collar Material EPDM, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 19 in, For Minimum Pipe Size 9 in, Base Height 14 1/2 in, Base Width 11 in, Base Diameter 8 in, Seal Material Silicone, Top Opening Open, Application Pipe Vents, Product Type Retro Master Flash, UV Protected Yes, For Roof Type Pitched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.