Roof Flashing, Pipe Size 3 In
Mfr # 11910
Zoro # G2359296
product price: $5.19
/eaKey Features
Collar Type
Rubber
Number of Pipes
1
Pipe Size (In.)
3
Features
Water Tight Seal
For Use With
Pitched Roofs
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
11910
Zoro #
G2359296
UPC #
038753119106
Country of Origin
United States
Dimensions
Pipe Size (In.)
3
For Maximum Pipe Size
3 in
Base Width
11 in
For Minimum Pipe Size
3 in
Base Height
15 in
Details
Collar Type
Rubber
Item
15"H 11"W ThrmPlsc Roof Vent Pipe Flshng
Number of Pipes
1
Features
Water Tight Seal
For Use With
Pitched Roofs
Application
Pipe Vents
Base Characteristics
Thermoplastic
Base Shape
Rectangular
Standards
IAPMO (UPC), NES 653
Seal Material
Thermoplastic
For Number of Pipes
1
Base Material
Thermoplastic
Product Type
No Calk
Cap/Collar Material
Rubber
For Roof Angle
45 Degrees
UV Protected
Yes
Maximum Ambient Temperature
180 Degrees F
For Roof Type
Pitched
Top Opening
Open
Description
15 In.H 11 In.W ThrmPlsc Roof Vent Pipe Flshng, Base Shape Rectangular, Base Material Thermoplastic, Cap/Collar Material Rubber, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 3 in, For Minimum Pipe Size 3 in, Base Height 15 in, Base Width 11 in, Base Diameter Not Applicable, Seal Material Thermoplastic, Top Opening Open, Application Pipe Vents, Product Type No Calk, UV Protected Yes, For Roof Type Pitched
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.