Zoro Homepage

Roof Flashing, Pipe Size 4 In

  • Mfr # 11911

  • Zoro # G1828827


product price: $6.65
/ea

Key Features

Collar Type
Rubber
Number of Pipes
1
Pipe Size (In.)
4
Application
Pipe Vents
Features
Water Tight Seal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11911
Zoro #
G1828827
UPC #
038753119113
Country of Origin
United States

Dimensions

Pipe Size (In.)
4
For Minimum Pipe Size
4 in
Base Width
12 in
Base Height
16 in
For Maximum Pipe Size
4 in

Details

Collar Type
Rubber
Item
16"H 12"W ThrmPlsc Roof Vent Pipe Flshng
Number of Pipes
1
Application
Pipe Vents
Features
Water Tight Seal
For Use With
Pitched Roofs
Base Characteristics
Thermoplastic
Maximum Ambient Temperature
180 Degrees F
Base Material
Thermoplastic
For Roof Type
Pitched
For Roof Angle
45 Degrees
Seal Material
Thermoplastic
Product Type
No Calk
UV Protected
Yes
Cap/Collar Material
Rubber
Base Shape
Rectangular
Top Opening
Open
Standards
IAPMO (UPC), NES 653
For Number of Pipes
1

Description

16 In.H 12 In.W ThrmPlsc Roof Vent Pipe Flshng, Base Shape Rectangular, Base Material Thermoplastic, Cap/Collar Material Rubber, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 4 in, For Minimum Pipe Size 4 in, Base Height 16 in, Base Width 12 in, Base Diameter Not Applicable, Seal Material Thermoplastic, Top Opening Open, Application Pipe Vents, Product Type No Calk, UV Protected Yes, For Roof Type Pitched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.