Roof Flashing Vent Collar, 2in.
Mfr # 14206
Zoro # G0704719
product price: $9.49
/eaKey Features
Collar Type
Rubber
Number of Pipes
1
Pipe Size (In.)
2
Features
No-Calk
Base Characteristics
Flashing Vent
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14206
Zoro #
G0704719
UPC #
038753142067
Country of Origin
United States
Dimensions
Pipe Size (In.)
2
For Maximum Pipe Size
2 in
Base Diameter
2 in
For Minimum Pipe Size
2 in
Details
Collar Type
Rubber
Item
2"dia Plastic Roof Vent Pipe Flashing
Number of Pipes
1
Features
No-Calk
Base Characteristics
Flashing Vent
Application
Pipe Vents
For Roof Angle
45 Degrees
Top Opening
Open
Product Type
No Calk
Maximum Ambient Temperature
180 Degrees F
Standards
Approved for Type B Installation
UV Protected
Yes
Base Shape
Round
Base Material
Plastic
Cap/Collar Material
Rubber
For Number of Pipes
1
For Roof Type
Pitched
Seal Material
Rubber
Description
2 In.dia Plastic Roof Vent Pipe Flashing, Base Shape Round, Base Material Plastic, Cap/Collar Material Rubber, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 2 in, For Minimum Pipe Size 2 in, Base Height Not Applicable, Base Width Not Applicable, Base Diameter 2 in, Seal Material Rubber, Top Opening Open, Application Pipe Vents, Product Type No Calk, UV Protected Yes, For Roof Type Pitched, Standards Approved for Type B Installation
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.