Zoro Homepage

Roof Vent Flashing, 1-1/2in. to 3in.

  • Mfr # 11919

  • Zoro # G0704755


product price: $9.19
/ea

Key Features

Collar Type
Rubber
Number of Pipes
1
Pipe Size (In.)
1-1/2 to 3
Features
No-Calk
Application
Pipe Vents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11919
Zoro #
G0704755
UPC #
038753119199
Country of Origin
United States

Dimensions

Pipe Size (In.)
1-1/2 to 3
Base Height
15 in
For Maximum Pipe Size
3 in
Base Width
11 in
For Minimum Pipe Size
1 1/4 in

Details

Collar Type
Rubber
Item
15"H 11"W ThrmPlsc Roof Vent Pipe Flshng
Number of Pipes
1
Features
No-Calk
Application
Pipe Vents
Base Characteristics
Thermoplastic
For Roof Type
Pitched
Standards
IAPMO (UPC), NES 653
Base Material
Thermoplastic
Maximum Ambient Temperature
180 Degrees F
For Number of Pipes
1
Top Opening
Open
Cap/Collar Material
Rubber
UV Protected
Yes
For Roof Angle
45 Degrees
Product Type
All-Flash No Calk
Base Shape
Rectangular
Seal Material
Rubber

Description

15 In.H 11 In.W ThrmPlsc Roof Vent Pipe Flshng, Base Shape Rectangular, Base Material Thermoplastic, Cap/Collar Material Rubber, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 3 in, For Minimum Pipe Size 1 1/4 in, Base Height 15 in, Base Width 11 in, Base Diameter Not Applicable, Seal Material Rubber, Top Opening Open, Application Pipe Vents, Product Type All-Flash No Calk, UV Protected Yes, For Roof Type Pitched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.