Roof Vent Flashing, 1/4 In to 4-1/2 In
Mfr # 14052
Zoro # G0704737
product price: $26.79
/eaKey Features
Collar Type
Rubber
Number of Pipes
1
Pipe Size (In.)
1/4 to 5-3/4 in
Features
No-Calk, Continuous Temperature Resistance to 212 Degrees F, Intermittent Temperature Resistance to 275 Degrees F, 8 in x 8 in Base
Application
Pipe Vents
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
14052
Zoro #
G0704737
UPC #
038753140520
Country of Origin
Mexico
Dimensions
Pipe Size (In.)
1/4 to 5-3/4 in
Overall Height
5 3/4 in
Base Width
8 in
For Maximum Pipe Size
4 in
For Minimum Pipe Size
1/4 in
Base Height
8 in
Details
Collar Type
Rubber
Item
8"H-W Plastic Roof Vent Pipe Flashing
Number of Pipes
1
Features
No-Calk, Continuous Temperature Resistance to 212 Degrees F, Intermittent Temperature Resistance to 275 Degrees F, 8 in x 8 in Base
Application
Pipe Vents
Base Characteristics
Adjustable
UV Protected
Yes
For Number of Pipes
1
Maximum Ambient Temperature
275 Degrees F
For Roof Angle
45 Degrees
Cap/Collar Material
EPDM
Base Shape
Square
Product Type
Master
Standards
IAPMO (UPC)
Seal Material
Rubber
Top Opening
Closed
For Roof Type
Pitched
Base Material
Plastic
Description
8 In.H-W Plastic Roof Vent Pipe Flashing, Base Shape Square, Base Material Plastic, Cap/Collar Material EPDM, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 4 in, For Minimum Pipe Size 1/4 in, Base Height 8 in, Base Width 8 in, Base Diameter Not Applicable, Seal Material Rubber, Top Opening Closed, Application Pipe Vents, Product Type Master, UV Protected Yes, For Roof Type Pitched, Standards IAPMO (UPC)
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.