Zoro Homepage

Roof Vent Flashing, 3in. to 4in.

  • Mfr # 11920

  • Zoro # G0704746


product price: $13.49
/ea

Key Features

Collar Type
Rubber
Number of Pipes
1
Pipe Size (In.)
3 to 4
Features
No-Calk
Application
Pipe Vents
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11920
Zoro #
G0704746
UPC #
038753119205
Country of Origin
United States

Dimensions

Pipe Size (In.)
3 to 4
Base Height
16 in
Base Width
12 in
For Maximum Pipe Size
4 in
For Minimum Pipe Size
3 in

Details

Collar Type
Rubber
Item
16"H 12"W ThrmPlsc Roof Vent Pipe Flshng
Number of Pipes
1
Features
No-Calk
Application
Pipe Vents
Base Characteristics
Thermoplastic
Seal Material
Rubber
Top Opening
Open
For Roof Angle
45 Degrees
Base Shape
Rectangular
Maximum Ambient Temperature
180 Degrees F
Standards
IAPMO (UPC), NES 653
Product Type
All-Flash No Calk
For Roof Type
Pitched
Base Material
Thermoplastic
Cap/Collar Material
Rubber
For Number of Pipes
1
UV Protected
Yes

Description

16 In.H 12 In.W ThrmPlsc Roof Vent Pipe Flshng, Base Shape Rectangular, Base Material Thermoplastic, Cap/Collar Material Rubber, Material Thickness Not Applicable, For Roof Angle 45 Degrees , For Number of Pipes 1, For Maximum Pipe Size 4 in, For Minimum Pipe Size 3 in, Base Height 16 in, Base Width 12 in, Base Diameter Not Applicable, Seal Material Rubber, Top Opening Open, Application Pipe Vents, Product Type All-Flash No Calk, UV Protected Yes, For Roof Type Pitched

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.