Zoro Homepage

Round Adjustable Drain, PVC, Chrome, 3" or 4", Pipe or Hub

  • Mfr # 72187

  • Zoro # G2773333


product price: $50.99
/ea

Key Features

Material of Construction
PVC, Chrome
Type
Round
Pipe Dia. (In.)
3" or 4"
Grid Material
Chrome
Height (In.)
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72187
Zoro #
G2773333
UPC #
-
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
3" or 4"
Height (In.)
6"

Details

Material of Construction
PVC, Chrome
Type
Round
Grid Material
Chrome
Connection
Pipe or Hub
Item
Adjustable Drain

Description

Adj PVC Drain 3 In. or 4 In.,w/Chrome St

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.