Zoro Homepage

Round Strainer, Plastic, Screw

  • Mfr # 42021

  • Zoro # G6139217


product price: $8.69
/ea

Key Features

Material of Construction
Plastic
Type
Round
Color/Finish
White
Grid Material
Plastic
Height (In.)
25/64 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42021
Zoro #
G6139217
UPC #
038753420219
Country of Origin
China

Dimensions

Height (In.)
25/64 in
Overall Dia. (In.)
6-3/4
Overall Diameter
6 3/4 in
Height
25/64 in
Overall Height
1/4 in

Details

Material of Construction
Plastic
Type
Round
Color/Finish
White
Grid Material
Plastic
Connection
Screw
Material of Construction - Drains
Plastic
Color - Drains
White
Includes
Screws
Connection - Drains
Screw
For Use With
Residential Shower Drains With 6-3/4 in Round Drain Top
Lid
Slotted
Item
Strainer
Material
Plastic
Color
White
Product Type
Strainer
For Use with Drain Type
Shower Drain
Shape
Round
Drain Style
Round
Grate Surface Type
Round Holes
Installation Type
Screw-In
ADA Compliant
No

Description

Strainer, Product Type Strainer, Overall Diameter 6 3/4 in, Material PVC, Finish Unfinished, Installation Type Screw-In, Color White, Grate Surface Type Round Holes, Shape Round, Includes (2) Screws, Load Capacity Not Applicable, ADA Compliant Not ADA Compliant, Overall Height 1/4 in, For Use with Drain Type Floor Drain, Drain Style Round, Compatible Manufacturer Part Number 43596, Standards ASTM D2665ASME A112.6.3, Compatible with Brand Oatey, Gauge Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.