Zoro Homepage

Round with ring Hub Drain, PVC, Nickel, 4", Hub

  • Mfr # 72169

  • Zoro # G2773202


product price: $55.29
/ea

Key Features

Material of Construction
PVC, Nickel
Type
Round with ring
Pipe Dia. (In.)
4"
Grid Material
Nickel
Height (In.)
6"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
72169
Zoro #
G2773202
UPC #
-
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
4"
Height (In.)
6"

Details

Material of Construction
PVC, Nickel
Type
Round with ring
Grid Material
Nickel
Connection
Hub
Item
Hub Drain

Description

PVC Hub Fit Drain 4 In.,w/6 In.Nl St Rg

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.