Round with ring Slab Drain, PVC, Stainless Steel, 2" or 3", Solvent-Weld
Mfr # 42384
Zoro # G2772049
product price: $44.55
/eaSold in multiples of 6 for $267.30
Key Features
Material of Construction
PVC, Stainless Steel
Type
Round with ring
Color/Finish
Nickel
Pipe Dia. (In.)
2" or 3"
Grid Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
42384
Zoro #
G2772049
UPC #
-
Country of Origin
United States
Dimensions
Pipe Dia. (In.)
2" or 3"
Details
Material of Construction
PVC, Stainless Steel
Type
Round with ring
Color/Finish
Nickel
Grid Material
Stainless Steel
Connection
Solvent-Weld
Item
Slab Drain
Description
Slab Drain,Nickel Grate,Rd Ring PVC,2Prt
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.