Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shower Base Liner 600"L, Gray, PVC

  • Mfr # 41601

  • Zoro # G0533578


product price: $418.99
/ea
Additional $190.00 delivery surcharge applies per item.
See details

Key Features

Tub and Shower Category
Tub and Shower Barriers
For Use With
Universal Fit
Type
Shower
Finish
Unfinished
Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41601
Zoro #
G0533578
UPC #
038753416014
Country of Origin
United States

Dimensions

Size
6 ft x 50 ft
Length (In.)
600
Length
600 in
Manufacturers Warranty Length
1 yr
Overall Height
50 ft
Overall Length
6 ft
Overall Width
0 in

Details

Tub and Shower Category
Tub and Shower Barriers
Item
Pan Liner
For Use With
Universal Fit
Type
Shower
Finish
Unfinished
Material
PVC
Cover Material
PVC
Handle Type
None
Material of Construction
PVC
CEC Compliant
Non CEC Compliant
Includes Check Stop
Check Stop Not Included
Features
40 mm PVC
Ligature Resistant
No
Includes Stem
Stem Not Included
Includes Tub Spout
Tub Spout Not Included
Standards
ASTM D4551, IAPMO
Includes Drain Stopper
Drain Stopper Not Included
Includes Valve
Valve Not Included
Compatible Mfr. Model Number
41602
Includes Plaster Guard
Plaster Guard Not Included
Includes Handle
Handle Not Included
Includes Trim Plate
Trim Plate Not Included
Includes Cartridge
Cartridge Not Included
Product Type
Pan Liner
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
41602
Compatible Product Type
Universal
Compatible Series
Oatey Dam Corners, Oatey Perfect Slope, Oatey X-15 Shower Pan Liner Adhesive

Description

Pan Liner, Non CEC Compliant, Connection Size Not Applicable, Not Applicable, Finish Unfinished, For Use With Universal Fit, PVC, Oatey, 6 ft x 50 ft

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.