Zoro Homepage

Shower Drain, Plastic, Cast iron, 2", NPT

  • Mfr # 42197

  • Zoro # G2807581


product price: $25.99
/ea
Sold in multiples of 6 for $155.94

Key Features

Material of Construction
Plastic, Cast iron
Pipe Dia. (In.)
2"
Grid Material
Cast Iron
Connection
NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
42197
Zoro #
G2807581
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
2"

Details

Material of Construction
Plastic, Cast iron
Grid Material
Cast Iron
Connection
NPT
Item
Shower Drain

Description

Shower Drain,EZ Plumb,151Ci2Ips

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.