Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Slope Extension, Polystyrene, 20" L

  • Mfr # 41641

  • Zoro # G2765073


product price: $52.49
/ea

Key Features

Finish
Unfinished
Material of Construction
Polystyrene
For Use With
Showers
Material
Polystyrene
Length
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
41641
Zoro #
G2765073
UPC #
038753416410
Country of Origin
United States

Dimensions

Length
20 in
Manufacturers Warranty Length
1 yr
Size
20 in
Overall Height
20 in
Overall Length
40 in
Overall Width
1/4 in

Details

Finish
Unfinished
Material of Construction
Polystyrene
For Use With
Showers
Material
Polystyrene
Item
Slope Extension
Includes Check Stop
Check Stop Not Included
Includes Drain Stopper
Drain Stopper Not Included
Includes Cartridge
Cartridge Not Included
Includes Stem
Stem Not Included
Compatible Mfr. Model Number
41640
Includes Trim Plate
Trim Plate Not Included
CEC Compliant
Non CEC Compliant
Includes Tub Spout
Tub Spout Not Included
Includes Handle
Handle Not Included
Ligature Resistant
No
Features
Creates a Code Required 1/4 in Slope Under Shower Pan Liner. Easy to Extend or Trim During Custom Shower Installations. Replaces the Pre-Sloped Mortar Bed.
Includes Plaster Guard
Plaster Guard Not Included
Includes Valve
Valve Not Included
Product Type
Slope Extension
Ligature-Resistant
Not Ligature-Resistant
Compatible Manufacturer Part Number
41640
Compatible Series
Oatey Dam Corners, Oatey Shower Pan Liner, Oatey X-15 Shower Pan Liner Adhesive
Compatible Product Type
Showers

Description

Slope Extension, Non CEC Compliant, Connection Size Not Applicable, Not Applicable, Finish Unfinished, For Use With Showers, Polystyrene, Oatey, 20 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.