Shop OATEY
See all product information
Create Account
Square Screw-In Strainer with Ring, 4.26 in L x 4.26 in W, 304 Stainless Steel, 130 Series
- Mfr # 42332
- Zoro # G216312741
product price:Â
$
31.15
/ea
Sold in multiples of 4 for
$124.60
Key Features
Color/Finish
Oil Rubbed Bronze
Type
Square Screw-In
Drain Material
304 Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 42332
- Zoro #
- G216312741
- UPC #
- 38753423326
- Country of Origin
- United States
- Color/Finish
- Oil Rubbed Bronze
- Type
- Square Screw-In
- Drain Material
- 304 Stainless Steel
Description
Oatey strainer square screw-in, 130 series, 4.26 in length, 4.26 in W, 304 stainless steel, oil rubbed bronze, import.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.