Zoro Homepage

Stainless Steel Strainer

  • Mfr # 80010

  • Zoro # G2775792


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Material of Construction
stainless steel
Type
Replacement Grate
Grid Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
80010
Zoro #
G2775792
UPC #
-
Country of Origin
China

Details

Material of Construction
stainless steel
Type
Replacement Grate
Grid Material
Stainless Steel
Item
Strainer

Description

Strainer, Product Type Strainer, Overall Diameter 5 1/4 in, Material Stainless Steel, Finish Unfinished, Installation Type Screw-In, Color Silver, Grate Surface Type Square Holes, Shape Round, Includes (2) Phillips Screws, ADA Compliant Not ADA Compliant, For Use with Drain Type Cleanout Drain, Drain Style Round, Standards ASME A112.21.1M, Compatible with Brand Oatey, Gauge 16 ga, Outlet Location Not Applicable, Resistance Properties Chemical-Resistant, Corrosion-Resistant

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.