Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure-Vent, 1.5-2", ABS, 20 Dfu

  • Mfr # 39018

  • Zoro # G2807283


product price: $29.39
/ea
Sold in multiples of 6 for $176.34

Key Features

Material of Construction
ABS
For Use With
Secondary Vent
Size
1-1/2" x 2"
Product Type
Sure-Vent,1.5-2",ABS,20 Dfu
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39018
Zoro #
G2807283
UPC #
-
Country of Origin
United States

Dimensions

Size
1-1/2" x 2"

Details

Item
Sure Vent
Material of Construction
ABS
For Use With
Secondary Vent
Product Type
Sure-Vent,1.5-2",ABS,20 Dfu

Description

Sure-Vent,1.5-2 In.,ABS,20 Dfu, Product Type Sure-Vent,1.5-2 In.,ABS,20 Dfu

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.