Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sure Vent, 6 Dfu 1-1/2", PVC Adapter

  • Mfr # 39228

  • Zoro # G2807450


product price: $26.69
/ea
Sold in multiples of 6 for $160.14

Key Features

Material of Construction
PVC
For Use With
Secondary Vent
Size
1-1/2"
Product Type
Sure Vent,6 Dfu 1-1/2",PVC Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
39228
Zoro #
G2807450
UPC #
-
Country of Origin
United States

Dimensions

Size
1-1/2"

Details

Item
Sure Vent
Material of Construction
PVC
For Use With
Secondary Vent
Product Type
Sure Vent,6 Dfu 1-1/2",PVC Adapter

Description

Sure Vent,6 Dfu 1-1/2 In.,PVC Adapter, Product Type Sure Vent,6 Dfu 1-1/2 In.,PVC Adapter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.