Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Test Ball Plug, Bracket Tag, 23"Deflate L

  • Mfr # 310088

  • Zoro # G502751421


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Features
Safety Through Design, Flexible
Series
I-Series
Required Inflation Pressure
45 psi
Deflated Diameter
3.41 in
Maximum Back Pressure (Air)
15 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
310088
Zoro #
G502751421
UPC #
675115310087
Country of Origin
United States

Dimensions

Deflated Diameter
3.41 in
For Maximum Pipe Inside Diameter
8.25 in
For Maximum Pipe Size
8 in
For Minimum Pipe Size
4 in
Air Connection Size
1/8 in
For Minimum Pipe Inside Diameter
3.95 in
Deflated Length
23 in

Details

Item
Test Ball Plug
Features
Safety Through Design, Flexible
Series
I-Series
Required Inflation Pressure
45 psi
Maximum Back Pressure (Air)
15 psi
Air Connection Type
Tire Valve
Head Tether Connection
Bracket Tag
Body Surface Style
Smooth
Number of Inflation Chambers
1
Air Connection Gender
Male
Contains Pressure Release Valve
No
Test Plug Weight
3.8 lb
Includes Protective Sleeve
No
Plug Seal Material
Natural Rubber

Description

Test Ball Plug, Air Connection Gender Male, Air Connection Size 1/8 in, Air Connection Type Tire Valve, Body Surface Style Smooth, Bypass Connection Size Not Applicable, Bypass Connection Type Not Applicable, Bypass Thread Gender Not Applicable, Deflated Diameter 3.41 in, Deflated Length 23 in, For Maximum Pipe Inside Diameter 8.25 in, For Maximum Pipe Size 8 in, For Minimum Pipe Inside Diameter 3.95 in, For Minimum Pipe Size 4 in, Head Tether Connection Bracket Tag

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.