Test Cap, Polystyrene, 2 in.
Mfr # 38576
Zoro # G3008041
product price: $4.39
/eaKey Features
Size
2"
Material of Construction
Polystyrene
Material
Polystyrene
Fits Brand
Oatey
For Use With
Quadtro Washing Machine Outlet Boxes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
38576
Zoro #
G3008041
UPC #
038753385761
Country of Origin
China
Dimensions
Size
2"
Overall Width
2 in
Details
Item
Ebv114 Smo Adapter - High Mount
Material of Construction
Polystyrene
Material
Polystyrene
Fits Brand
Oatey
For Use With
Quadtro Washing Machine Outlet Boxes
For Use With Mfr. Model Number
38311, 38330, 38331, 38338, 38350, 38530, 38531, 38532, 38533, 38535, 38536, 38537, 38538, 38539, 38540, 38541, 38542, 38543, 38544, 38545, 38546, 38547, 38548, 38550, 38551, 38552, 38553, 38554, 38555, 38556, 38560, 38561, 38562, 38563
Color
White
Compatible with Manufacturer Model Number
38311, 38330, 38331, 38338, 38350, 38530, 38531, 38532, 38533, 38535, 38536, 38537, 38538, 38539, 38540, 38541, 38542, 38543, 38544, 38545, 38546, 38547, 38548, 38550, 38551, 38552, 38553, 38554, 38555, 38556, 38560, 38561, 38562, 38563
Compatible Manufacturer Model Number
38311, 38330, 38331, 38338, 38350, 38530, 38531, 38532, 38533, 38535, 38536, 38537, 38538, 38539, 38540, 38541, 38542, 38543, 38544, 38545, 38546, 38547, 38548, 38550, 38551, 38552, 38553, 38554, 38555, 38556, 38560, 38561, 38562, 38563
Compatible Manufacturer Part Number
38311, 38330, 38331, 38338, 38350, 38530, 38531, 38532, 38533, 38535, 38536, 38537, 38538, 38539, 38540, 38541, 38542, 38543, 38544, 38545, 38546, 38547, 38548, 38550, 38551, 38552, 38553, 38554, 38555, 38556, 38560, 38561, 38562, 38563
Compatible with Manufacturer Model No.
38311, 38330, 38331, 38338, 38350, 38530, 38531, 38532, 38533, 38535, 38536, 38537, 38538, 38539, 38540, 38541, 38542, 38543, 38544, 38545, 38546, 38547, 38548, 38550, 38551, 38552, 38553, 38554, 38555, 38556, 38560, 38561, 38562, 38563
Compatible with Mfr. Model No.
38311, 38330, 38331, 38338, 38350, 38530, 38531, 38532, 38533, 38535, 38536, 38537, 38538, 38539, 38540, 38541, 38542, 38543, 38544, 38545, 38546, 38547, 38548, 38550, 38551, 38552, 38553, 38554, 38555, 38556, 38560, 38561, 38562, 38563
For Use with Mfr Model Number
38311, 38330, 38331, 38338, 38350, 38530, 38531, 38532, 38533, 38535, 38536, 38537, 38538, 38539, 38540, 38541, 38542, 38543, 38544, 38545, 38546, 38547, 38548, 38550, 38551, 38552, 38553, 38554, 38555, 38556, 38560, 38561, 38562, 38563
Compatible Pump Manufacturer Part Number
38311, 38330, 38331, 38338, 38350, 38530, 38531, 38532, 38533, 38535, 38536, 38537, 38538, 38539, 38540, 38541, 38542, 38543, 38544, 38545, 38546, 38547, 38548, 38550, 38551, 38552, 38553, 38554, 38555, 38556, 38560, 38561, 38562, 38563
Compatible Mfr. Model Number
38311, 38330, 38331, 38338, 38350, 38530, 38531, 38532, 38533, 38535, 38536, 38537, 38538, 38539, 38540, 38541, 38542, 38543, 38544, 38545, 38546, 38547, 38548, 38550, 38551, 38552, 38553, 38554, 38555, 38556, 38560, 38561, 38562, 38563
Description
Test Cap, Color White, Compatible with Grainger Part Number 5UAP3, 62RA12, Compatible Manufacturer Model Number 38311, 38330, 38331, 38338, 38350, 38530, 38531, 38532, 38533, 38535, 38536, 38537, 38538, 38539, 38540, 38541, 38542, 38543, 38544, 38545, 38546, 38547, 38548, 38550, 38551, 38552, 38553, 38554, 38555, 38556, 38560, 38561, 38562, 38563, For Use With Washing Machine, Material Polystyrene, Overall Width 2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.