Zoro Homepage

Thread Seal Tape, 260 in L, 1/2 in W, PTFE, Pink

  • Mfr # 31402D

  • Zoro # G913761798


product price: $6.19
/ea
Sold in multiples of 2 for $12.38

Key Features

Material
PTFE
Thickness
3 mil
Overall Length
260 in
Overall Width
1/2 in
Color
Pink
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
31402D
Zoro #
G913761798
UPC #
38753314020
Country of Origin
China

Dimensions

Thickness
3 mil
Overall Length
260 in
Overall Width
1/2 in

Details

Material
PTFE
Color
Pink
Tape Type
Thread Seal Tape

Description

Provides fast positive seal for water lines, sewage lines and sprinkler systems. Effective on metal or plastic threads. 3 mil thick and density of 1.35 to 1.5 g/cu-cm. Complies with MIL-T-27730A and UL 31 RO. Spool- display carton.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.