Toilet Flange, 4", PVC, White/Black
Mfr # 43539
Zoro # G0333509
product price: $27.59
/eaKey Features
Fits Brand
Universal Fit
For Use With
Many Types of Cast-Iron piping
Color/Finish
White/Black
Size
6.9" x 4"
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43539
Zoro #
G0333509
UPC #
038753435398
Country of Origin
United States
Dimensions
Size
6.9" x 4"
Details
Item
Toilet Flange
Fits Brand
Universal Fit
For Use With
Many Types of Cast-Iron piping
Color/Finish
White/Black
Material
PVC
Includes
Gasket
Color
White
Material of Construction
PVC
Type
Closet Flange Replacement
Compatible Product Type
Toilets
Product Type
Toilet Flange
Compatible SubBrand
Most Toilets
Compatible Series
Universal
Compatible Brand
Universal
Description
Toilet Flange, PVC
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.