Toilet Flange, Floor, Without Test Cap
Mfr # 43525
Zoro # G2555411
product price: $6.69
/eaKey Features
Fits Brand
Universal Fit
For Use With
Plastic Ring
Color/Finish
White
Standards
IAPMO, UPC, cUPC, ASTM D 2665
Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
43525
Zoro #
G2555411
UPC #
038753435251
Country of Origin
United States
Dimensions
Size
3"/4"
Manufacturers Warranty Length
1 Year
Details
Item
Toilet Flange
Fits Brand
Universal Fit
For Use With
Plastic Ring
Color/Finish
White
Standards
IAPMO, UPC, cUPC, ASTM D 2665
Material
PVC
Color
White
Type
Closet Flange
Material of Construction
PVC
Compatible SubBrand
Most Toilets
Compatible Series
Universal
Compatible Product Type
Toilets
Product Type
Toilet Flange
Compatible Brand
Universal
Description
Toilet Flange, Floor, Without Test Cap, Material of Construction PVC, Color/Finish White, Resists Cracking, Forms Toilet Bowl Water Seal, Fits Most Toilet Bowls, Standards IAPMO, Warranty Length 1 Year
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.