Zoro Homepage
This item is Discontinued.
Oatey Toilet Flange, PVC, 4in 43651

Toilet Flange, PVC, 4in (Discontinued)

  • Mfr # 43651
  • Zoro # G0690728
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43651
Zoro #
G0690728
UPC #
038753436517
Country of Origin
Unknown

Dimensions

Size
4"

Details

Fits Brand
Most Toilets
Material
PVC
Color/Finish
PVC
For Use With
All Floor Drain Toilets
Includes
Rubber Placement Gasket
Item
Toilet Flange
Sub-Category
Accessories

Description

Toilet Flange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.