Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toilet Flange Spacer Kit, Universal Fit

  • Mfr # 43406

  • Zoro # G9678895


product price: $15.49
/ea

Key Features

Fits Brand
Universal Fit
For Use With
Most Toilets
Includes
(4) Spacers
Size
1/2", 1/4", 1/8", 3/4"
Standards
IAPMO, UPC, cUPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
43406
Zoro #
G9678895
UPC #
038753434063
Country of Origin
United States

Dimensions

Size
1/2", 1/4", 1/8", 3/4"

Details

Item
Toilet Flange
Fits Brand
Universal Fit
For Use With
Most Toilets
Includes
(4) Spacers
Standards
IAPMO, UPC, cUPC
Material
Virgin PPE, Durofoam, Stainless Steel
Color/Finish
Red
Color
Red
Material of Construction
Virgin PPE, Durofoam, Stainless Steel
Type
Toilet Flange Spacer Kit
Compatible Series
Universal
Compatible Product Type
Toilets
Compatible SubBrand
Most Toilets
Compatible Brand
Universal
Product Type
Toilet Flange

Description

Toilet Flange, Cast Iron;SS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.