MultiPurpose Cement, Regular, Series 6200, 16 oz, Liquid, Clear (Discontinued)
- Mfr # 6246S
- Zoro # G708192691
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6246S
Zoro #
G708192691
UPC #
83675062467
Country of Origin
United States
Dimensions
Container Size
32 oz
Details
Color
Orange
Description
pOatey UniWeld MultiPurpose Cement, Regular, Series 6200, 16 oz, 1125 lb Net Weight, Liquid, Clear, Ether Like, 84 to 88 VOC, 14 to 23 deg F Flash, Composition Tetrahydrofuran, Methyl Ethyl Ketone, Cyclohexanone, Acetone, PVC Chloroethylene, Polymer, 090 Specific Gravity, 5 to 6 min Setting Time, 2 hr Curing, 40 to 110 deg F, Domesticppp
Documents & Resources
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.