Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Oatey WATER HEATER PAN 20""ALUM 34151

WATER HEATER PAN 20""ALUM (Discontinued)

  • Mfr # 34151
  • Zoro # G003511562
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34151
Zoro #
G003511562
UPC #
38753341514
Country of Origin
United States

Dimensions

Size
20 in

Details

Material
Aluminum
Application
Water Heater
Connection Type
PVC

Description

Oatey Aluminum Electric Water Heater Pan 20 in.

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.