Zoro Homepage
This item is Discontinued.
Oatey WATER HEATER STAND 18"" 34057

WATER HEATER STAND 18"" (Discontinued)

  • Mfr # 34057
  • Zoro # G303511538
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
34057
Zoro #
G303511538
UPC #
38753340579
Country of Origin
United States

Dimensions

Size
21 in

Details

Application
Water Heater

Description

Oatey Stainless Steel Water Heater Stand 18 ft. H

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.