Zoro Homepage

With Bucket Drain, PVC, Cast Iron, 3" or 4", Pipe

  • Mfr # 76033

  • Zoro # G2775899


product price: $92.75
/ea
Free Shipping & Returns

Key Features

Material of Construction
PVC, Cast Iron
Type
With Bucket
Pipe Dia. (In.)
3" or 4"
Grid Material
Cast Iron
Connection
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76033
Zoro #
G2775899
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Pipe Dia. (In.)
3" or 4"

Details

Material of Construction
PVC, Cast Iron
Type
With Bucket
Grid Material
Cast Iron
Connection
Pipe
Item
Drain

Description

PVC Com Drain 3 In.,w/Ci Grate Bucket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.