Zoro Homepage

Without Bucket Drain, PVC, 4", Pipe

  • Mfr # 76024

  • Zoro # G2775838


product price: $53.19
/ea

Key Features

Material of Construction
PVC
Type
Without Bucket
Pipe Dia. (In.)
4"
Grid Material
Plastic
Connection
Pipe
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76024
Zoro #
G2775838
UPC #
-
Country of Origin
United States

Dimensions

Pipe Dia. (In.)
4"

Details

Material of Construction
PVC
Type
Without Bucket
Grid Material
Plastic
Connection
Pipe
Item
Drain

Description

PVC Drain 4 In.,w/Pl Grate w/o Bucket

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.