100% FR/Arc-Rated 7 oz Cotton Interlock Safety Shirt, Short Sleeves, Navy, M

  • Mfr # ZFI109-M

  • Zoro # G312083941


product price:  $54.15
/ea

Key Features

Standards
ARC 2|ASTM F1506-20A|ATPV 11 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Material
Cotton Interlock
Fabric Weight
7 oz
Gender
Men
Arc Flash PPE Category
ARC 2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ZFI109-M
Zoro #
G312083941
UPC #
626053647704
Country of Origin
China

Dimensions

Size
M

Details

Item
Flame Resistant Short Sleeve Safety Shirt
Color
Navy
Standards
ARC 2|ASTM F1506-20A|ATPV 11 cal/cm²|CSA Z462-24|NFPA 2112-2023 certified to UL|NFPA 70E-24
Material
Cotton Interlock
Fabric Weight
7 oz
Gender
Men
Arc Flash PPE Category
ARC 2
ATPV Rating
11 cal/cm²

Description

Attractively styled FR/Arc-rated shirts that are durable, breathable, and designed to keep you cool and dry when the job heats up or used as layering when performing in cold working conditions. No matter the season or task at hand, this shirt will work hard all year long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.