Arc Flash Clothing Kit, 27 cal/sq cm ATPV, 4XL, 30 in Inseam, Aramid

  • Mfr # TCG3B-4XL

  • Zoro # G8477686


product price:  $2,431.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Material
Aramid
Fits Chest Size
56 in to 58 in
Fabric Weight
12 lb
Inseam
30 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCG3B-4XL
Zoro #
G8477686
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Fits Chest Size
56 in to 58 in
Fits Waist Size
50 in to 52 in
Maximum Chest Size
58 in
Maximum Waist Size
52 in
Minimum Chest Size
56 in
Minimum Waist Size
50 in
Tag Size
52 x 30

Details

Item
Arc Flash Clothing Kit
Color
Black
Material
Aramid
Fabric Weight
12 lb
Inseam
30 in
ATPV Rating
27 cal/sq cm
Arc Flash PPE Category
3
Features
Anti-fog Coating, Hoods use True Color Grey (TCG(TM)) Arc Flash Face Shield Technology Which Produces No Color Distortion While Performing Common Work Tasks and Comes with a Scratch Resistant
Standards
ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E
Includes
Bib Overall, Coat, Hood
Garment Material Trade Name
Aramid
Hood/Face Shield Maximum Arc Flash Protection
27 cal/sq cm
Includes Hood
Yes

Description

Arc Flash Clothing Kit, Black, Size 4XL, Fits Chest Size 56 in to 58 in, Fits Waist Size 50 in to 52 in, Inseam 30 in, Material Aramid, Hazard Risk Category (HRC) 3, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, Includes Bib Overall, Coat, Hood, Fabric Weight 12 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.