Zoro Homepage

Arc Flash Coat, Black, S

  • Mfr # TCG140B-CT-ES-S

  • Zoro # G716152670


product price: $1,836.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCG140B-CT-ES-S
Zoro #
G716152670
UPC #
731406515262
Country of Origin
United States

Details

Item
Arc Flash Coat

Description

ANSI Class Not Rated, ATPV Rating 140 cal/sq cm, Arc Flash PPE Category 4, Closure Features Dual Stage, Collar Style Turtleneck, Color Black, Cuff Style Knit, Fabric Weight 18 oz/sq yd, Features Escape Strap, Closure Type Zipper, Garment Type Coat, Gender Unisex, High-Visibility No, Hood Style None, Includes Hood No, Includes Lining Yes, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Lining Material Aramid, Material Trade Name Aramid, Maximum Chest Size 46 in, Size S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.