Zoro Homepage

Arc Flash Coat, Black, XL

  • Mfr # TCG100-CT-ES-XL

  • Zoro # G716151871


product price: $1,179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TCG100-CT-ES-XL
Zoro #
G716151871
UPC #
731406505980
Country of Origin
United States

Details

Item
Arc Flash Coat

Description

ANSI Class Not Rated, ATPV Rating 100 cal/sq cm, Arc Flash PPE Category 4, Closure Features Dual Stage, Collar Style Turtleneck, Color Black, Cuff Style Knit, Fabric Weight 16.5 oz/sq yd, Features Escape Strap, Closure Type Zipper, Garment Type Coat, Gender Unisex, High-Visibility No, Hood Style None, Includes Hood No, Includes Lining Yes, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Lining Material Aramid, Material Trade Name Aramid, Maximum Chest Size 56 in, Size XL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.