Arc Flash Coat, Navy Blue, 2XL
Mfr # LAN2ST-CT-ES-2XL
Zoro # G916152999
product price: $580.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LAN2ST-CT-ES-2XL
Zoro #
G916152999
UPC #
731406533617
Country of Origin
United States
Details
Item
Arc Flash Coat
Description
ANSI Class Not Rated, ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Collar Style Turtleneck, Color Navy Blue, Fabric Weight 6.5 oz/sq yd, Features Escape Strap, Closure Type Zipper, Garment Type Coat, Gender Unisex, High-Visibility No, Hood Style None, Includes Hood No, Insulated for Cold Conditions No, Arc Flash Coat, Length 32 in, Material Trade Name Nomex, Size 2XL, Standards ANSI/ISEA 125, ASTM F1506, ASTM F1959, CSA Z462, NFPA 70E, USMCA, Total Number of Pockets 0
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.