Zoro Homepage

Arc Flash Hood, 2 PPE CAT, 12 cal/sq cm, Polycarbonate Window, Black, Universal

  • Mfr # LAN2ST-C

  • Zoro # G116153031


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Window Material
Polycarbonate
Window Coating
Anti-Fog, Scratch Resistant
Size
Universal
Hood Window Type
With Face Shield
Includes
Face Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAN2ST-C
Zoro #
G116153031
UPC #
731406485459
Country of Origin
United States

Dimensions

Size
Universal

Details

Window Material
Polycarbonate
Window Coating
Anti-Fog, Scratch Resistant
Hood Window Type
With Face Shield
Includes
Face Shield
Color
Black
Item
Arc Flash Hood
Arc Flash PPE Category
2
Standards
ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E
Ventilated
No
ATPV Rating
12 cal/sq cm
Features
Inherently Flame Resistant Fabric, Lightweight
Hood Type
Standard
Visor Visibility Type
True Color

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.5 oz/sq yd, Features Escape Strap, Hood Type Standard, Hood Window Type Not Window/Face Shield Fitted, Includes Hard Cap, Arc Flash Hood, Lift Front Not Applicable, Material Trade Name Not Applicable, Overall Length Not Applicable, Size Not Applicable, Standards Not Applicable, Ventilated No, Ventilation Type Not Applicable, Window Coating Anti-Fog; Scratch Resistant, Window Color Clear

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.