Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Hood, 2 PPE CAT, 12 cal/sq cm, Polycarbonate Window, Black, Universal

  • Mfr # LAN2ST-C+HVSL

  • Zoro # G216153047


product price: $1,009.99
/ea
Free Shipping & Returns

Key Features

Ventilated
Yes
Size
Universal
Hood Window Type
With Face Shield
Window Coating
Anti-Fog, Scratch Resistant
ATPV Rating
12 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAN2ST-C+HVSL
Zoro #
G216153047
UPC #
731406485473
Country of Origin
United States

Dimensions

Size
Universal

Details

Ventilated
Yes
Hood Window Type
With Face Shield
Window Coating
Anti-Fog, Scratch Resistant
ATPV Rating
12 cal/sq cm
Window Material
Polycarbonate
Arc Flash PPE Category
2
Standards
ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E
Includes
Face Shield
Item
Arc Flash Hood
Color
Black
Visor Visibility Type
True Color
Ventilation Type
Vents
Hood Type
Ventilated
Features
Inherently Flame Resistant Fabric, Lightweight

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.5 oz/sq yd, Features True Color Grey (TCG), Hood Type Ventilated, Hood Window Type Face Shield Fitted, Includes Hard Cap; Ventilation System; LED Headlamp, Arc Flash Hood, Lift Front No, Material Trade Name Nomex, Overall Length 17 in, Size Universal, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, Ventilated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.