Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Hood, 2 PPE CAT, 12 cal/sq cm, Polycarbonate Window, Navy, Universal

  • Mfr # LAN2ST-C+HVS

  • Zoro # G316153046


product price: $998.99
/ea
Free Shipping & Returns

Key Features

Hood Window Type
With Face Shield
Window Material
Polycarbonate
Color
Navy
Ventilated
Yes
Standards
ANSI/ISEA 125
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LAN2ST-C+HVS
Zoro #
G316153046
UPC #
731406485466
Country of Origin
United States

Dimensions

Size
Universal

Details

Hood Window Type
With Face Shield
Window Material
Polycarbonate
Color
Navy
Ventilated
Yes
Standards
ANSI/ISEA 125
Arc Flash PPE Category
2
Window Coating
Anti-Fog, Scratch Resistant
Item
Arc Flash Hood
Includes
Hard Cap
ATPV Rating
12 cal/sq cm
Features
Inherently Flame Resistant Fabric, Lightweight
Visor Visibility Type
True Color
Ventilation Type
Vents
Hood Type
Ventilated

Description

ATPV Rating 12 cal/sq cm, Arc Flash PPE Category 2, Color Navy, Fabric Weight 6.5 oz/sq yd, Features True Color Grey (TCG), Hood Type Ventilated, Hood Window Type Face Shield Fitted, Includes Hard Cap; Ventilation System, Arc Flash Hood, Lift Front No, Material Trade Name Nomex, Overall Length 17 in, Size Universal, Standards ANSI/ISEA 125, ANSI/ISEA Z87.1, ANSI/ISEA Z89.1, ASTM F1506, ASTM F1959, ASTM F2178, CSA Z462, NFPA 70E, Ventilated Yes, Ventilation Type Hood Ventilation System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.